- Weld On Hub
- MXT Bushing Type
- 4.065 in Outside Diameter
- 0.8125 in Length Through Bore
- 2.688 in Taper Fit
| No. of Holes | 4 |
| Outside Dia. [Min] | 4.065 in |
| Bushing Type | MXT |
| Length Through Bore | 0.8125 in |
| Bolt Circle Dia. | 3 3/16 in |
| STEP OUTSIDE DIA# | 3.813 in |
| Taper Size | 2.688 in |
| Weight | 0.0 LB |

