- Weld On Hub
- MXT Bushing Type
- 5.94 in Outside Diameter
- 1.25 in Length Through Bore
- 3.875 in Taper Fit
| Bushing Type | MXT |
| Length Through Bore | 1.25 in |
| Taper Size | 3.875 in |
| STEP OUTSIDE DIA# | 5 3/4 in |
| Outside Dia. [Min] | 5.94 in |
| No. of Holes | 4 |
| Bolt Circle Dia. | 4 9/16 in |
| Weight | 0.0 LB |

