- Weld On Hub
- MXT Bushing Type
- 7.563 in Outside Diameter
- 1.75 in Length Through Bore
- 5.313 in Taper Fit
| Taper Size | 5.313 in |
| No. of Holes | 4 |
| Bushing Type | MXT |
| STEP OUTSIDE DIA# | 7 1/4 in |
| Length Through Bore | 1.75 in |
| Bolt Circle Dia. | 6 1/8 in |
| Outside Dia. [Min] | 7.563 in |
| Weight | 0.0 LB |

