- Weld On Hub
- MXT Bushing Type
- 8.315 in Outside Diameter
- 2.125 in Length Through Bore
- 5.938 in Taper Fit
| Length Through Bore | 2.125 in |
| Outside Dia. [Min] | 8.315 in |
| STEP OUTSIDE DIA# | 8 in |
| Bushing Type | MXT |
| Taper Size | 5.938 in |
| No. of Holes | 4 |
| Bolt Circle Dia. | 6 7/8 in |
| Weight | 0.0 KG |

