- Weld On Hub
- MXT Bushing Type
- 9.94 in Outside Diameter
- 2.5 in Length Through Bore
- 7.25 in Taper Fit
| Bolt Circle Dia. | 8 5/16 in |
| Outside Dia. [Min] | 9.94 in |
| Length Through Bore | 2.5 in |
| Taper Size | 7.25 in |
| Bushing Type | MXT |
| STEP OUTSIDE DIA# | 9.563 in |
| No. of Holes | 4 |
| Weight | 45.0 LB |

