Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
7/32 in Alloy Steel Solid Punch

P17

7/32 in Alloy Steel Solid Punch
Item #100970334
  • 7/32 in Point Size
7/32 in Alloy Steel Solid Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32 in Point Size

description

  • Solid Punches are drop forged, heat treated, quenched and tempered carbon steel construction. Available in 3/32”, 1/8”, 3/16”, ¼” and 5/16” point sizes. These are general purpose hand tools with a sharp tapered point designed for starting holes in metal or other material softer than itself when struck with a hammer. The solid punch is generally used as a starting punch for the initial loosening of frozen pins, keys, etc.
Material Alloy Steel
Weight 0.29 LB
EAN or UPC 697950268873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison