Martin
P9020M115-M
Synchronous Sheave; 20 mm Belt Pitch; 90 Teeth; 115 mm Belt Width; QD Bushed
Item #100968271
- Synchronous Sheave
- 20 mm Belt Pitch
- 90 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Material | Cast Iron |
| Bore Range [Max] | 5.5 in |
| Construction Internal | Spoked |
| Outside Dia. | 22.392 in |
| Material External Use | Cast Iron |
| Type | CF |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Bore Size [Min] | 2 in |
| Bushing Bore Size [Max] | 5.5 in |
| Finished Bore | N/A |
| Pitch Dia. | 22.557 in |
| Material Internal Use | Cast Iron |
| Hub O.D. | 11 in |
| Flange O.D. | 23.425 in |
| Pitch Diameter | 22.557 in |
| Belt Pitch | 20 mm |
| Bushing Series | M |
| Belt Width | 115 mm |
| No. of Teeth | 90 |
| Length Through Bore | 5.188 in |
| Teeth Face Width | 5.375 in |
| Bore Size [Max] | 5.5 in |
| Bore Range [Min] | 1.9375 in |
| Hub Type | A |
| Sprocket Width | 5 3/8 in |
| Weight | 212.0 LB |
| EAN or UPC | 697950441955 |
