- 10" Length
- 1 1/2" Capacity
| Capacity | 1 1/2 in |
| Length | 10 in |
| Wrench Type | Offset |
| Weight | 1.91 LB |
| EAN or UPC | 697950135861 |
| NSN Number | 5120-00-269-7966 |
| Capacity | 1 1/2 in |
| Length | 10 in |
| Wrench Type | Offset |
| Weight | 1.91 LB |
| EAN or UPC | 697950135861 |
| NSN Number | 5120-00-269-7966 |