- 14" Length
- 2" Capacity
| Wrench Type | Offset |
| Capacity | 2 in |
| Length | 14 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950135878 |
| NSN Number | 5120-00-269-7965 |
| Wrench Type | Offset |
| Capacity | 2 in |
| Length | 14 in |
| Weight | 3.1 LB |
| EAN or UPC | 697950135878 |
| NSN Number | 5120-00-269-7965 |