| Belt Width | 72 in |
| O.D. | 6 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 1403.87 LB |
| EAN or UPC | 697950015453 |
| Belt Width | 72 in |
| O.D. | 6 in |
| Material Internal Use | Carbon Steel |
| Duty | Standard |
| Weight | 1403.87 LB |
| EAN or UPC | 697950015453 |