- 99 Coupling Size
- Bronze Material
| Material External Use | Bronze |
| Material Internal Use | Atomized Metals |
| Coupling Size | 99 |
| Weight | 1.1 LB |
| EAN or UPC | 697950474304 |
| Material External Use | Bronze |
| Material Internal Use | Atomized Metals |
| Coupling Size | 99 |
| Weight | 1.1 LB |
| EAN or UPC | 697950474304 |