- Size SP-17 Shear Pin Assembly
- 1 1/8" Bore
features
- Protects against machinery damage caused by overloads or jamming
- Pin shears on overload disconnecting the drive immediately
| Length Through Bore | 2.4375 in |
| Sprocket Seat Width | 7/16 in |
| Bore Size | 1.125 in |
| Bolt Holes | 4 |
| Hub Dia. | 1 3/4 in |
| Flange Thickness | 9/16 in |
| Pin Diameter | 1/4 in |
| Bolt Size | 3/8 in |
| Bolt Circle Dia. | 4 in |
| Shear Pin Assembly No. | SP-17 |
| Weight | 5.9 LB |

