- Combination
| Shackle Material | Hardened Steel |
| Color | Black |
| Body Width | 1 7/8 in |
| Combination/Keying | Combination |
| Weight | 0.355 LB |
| EAN or UPC | 71649182198 |
| Shackle Material | Hardened Steel |
| Color | Black |
| Body Width | 1 7/8 in |
| Combination/Keying | Combination |
| Weight | 0.355 LB |
| EAN or UPC | 71649182198 |