- Combination Different
| Material | Stainless Steel |
| Combination/Keying | Combination Different |
| Shackle Material | Hardened Boron Alloy |
| Shackle Length | 1 in |
| Shackle Width | 5/16 in |
| Body Width | 2 3/16 in |
| Weight | 0.77 LB |
| EAN or UPC | 71649398100 |
| Material | Stainless Steel |
| Combination/Keying | Combination Different |
| Shackle Material | Hardened Boron Alloy |
| Shackle Length | 1 in |
| Shackle Width | 5/16 in |
| Body Width | 2 3/16 in |
| Weight | 0.77 LB |
| EAN or UPC | 71649398100 |