- Adjustable Height Zero Tilt Hitch Ball Mount
- 5000 lb Load Capacity
features
- Fits 2" x 2" receivers
- Patent pending design is the first adjustable ball mount that can be raised or lowered with the trailer loaded on the ball
- Replaces the need for numerous ball mounts
- Helps prevent sway and vehicle handles better
- E-Z adjust feature allows the ball mount to be raised or lowered with any 7/8" wrench
- Ball mount height is automatically retained by a patented spring clip feature
- Adjustable from 7 3/4" drop to 6 1/4" rise
| Load Capacity | 5000 lbs |
| Shank Diameter | 1 in |
| Weight | 17.0 LB |
| EAN or UPC | 71649218996 |

