- Padlock
- 2 7/32 in Body Width
- Black
- 2 in Hasp Length
- 15/16 in Shackle Dia.
features
- Now featuring software designed specifically for business applications
- Easily share and monitor access
- NO keys to lose, NO combinations to forget
- NO unauthorized key duplication
| Hasp Length | 2 in |
| Body Width | 2 7/32 in |
| Shackle Dia. | 15/16 in |
| Color | Black |
| Unlock Mechanism | Bluetooth |
| Weight | 0.87 LB |
| EAN or UPC | 71649320583 |

