- Warded Style
- 4 1/2 in Hasp Length
- Hardened Steel w/ Laminated Steel Lock Material
features
- Hasp integral locking mechanisms for security and convenience
- Hardened steel hasps with laminated steel lock body
- Warded locking mechanism minimizes jamming from dirt and grime
- Ribbed hasp plate for extra strength
- Hardened steel locking eye for strong cut resistance
| Material | Hardened Steel w/ Laminated Steel Lock |
| Combination/Keying | Keyed Different |
| Style | Warded |
| Series | 450 |
| Temp Description | Warded Padlock |
| Lock Type | Keyed Different |
| Hasp Length | 4 1/2 in |
| Body Width | 1.75 in |
| Weight | 1.5 LB |

