- Tamper Proof Hinge Style
- 3 1/2 in Hasp Length
- 11/32 in Shackle Size
- Hard Wrought Steel Material
| Hasp Length | 3.5 in |
| Shackle Size | 0.34375 in |
| Type | Plain Hasp |
| Shackle Dia. | 11/32 in |
| Material | Hard Wrought Steel |
| Style | Tamper Proof Hinge |
| Locking Eye Material | Hardened Steel |
| Weight | 1.25 LB |
| EAN or UPC | 71649447105 |

