- 12 in Height
- 8 in Width
- 2 1/2 in Depth
- Steel Material
| Depth | 2.5 in |
| Material | Steel |
| Key Capacity | 30 |
| Construction | Heavy-Duty |
| Finish | Powder Coated |
| No. of Keys | 2 |
| Weight | 0.0 LB |
| Depth | 2.5 in |
| Material | Steel |
| Key Capacity | 30 |
| Construction | Heavy-Duty |
| Finish | Powder Coated |
| No. of Keys | 2 |
| Weight | 0.0 LB |