- Combination Lock Type
- 11 1/2 in Length
- 3 1/4 in Width
- 7 1/2 in Height
| No. of Compartments | 6 |
| Width | 3 1/4 in |
| Material | Steel |
| Length | 11 1/2 in |
| Height | 7 1/2 in |
| Lock Type | Combination |
| Weight | 3.95 LB |
| EAN or UPC | 71649118739 |
| No. of Compartments | 6 |
| Width | 3 1/4 in |
| Material | Steel |
| Length | 11 1/2 in |
| Height | 7 1/2 in |
| Lock Type | Combination |
| Weight | 3.95 LB |
| EAN or UPC | 71649118739 |