- Centered Hole Style
- 5 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Construction | Heavy-Duty |
| Combination/Keying | Not Keyed |
| Style | Centered Hole |
| Finish | Zinc Plated |
| Hasp Length | 5 in |
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Weight | 1.45 LB |
| EAN or UPC | 71649047909 |

