Master Lock
732DPF
4-3/4IN (11CM) LONG ZINC PLATED HARDENED STEEL 90° ANGLE BAR HASP
Item #115099345
- 90° Angle Bar Style
- 4 1/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Construction | Heavy-Duty |
| Material | Hardened Steel |
| Shackle Size | 7/16 in |
| Style | 90° Angle Bar |
| Finish | Zinc Plated |
| Hasp Length | 4 1/4 in |
| Weight | 1.45 LB |
| EAN or UPC | 71649047435 |
