Master Lock
A802
11-7/16IN (29.1CM) HIDDEN SHACKLE PADLOCK TRAILER HASP, FASTENS TO LOCK
Item #115099351
- Trailer Style
- 11 1/4 in Hasp Length
- Hardened Steel Material
includes
- (3) Screws
| Finish | Zinc Plated |
| Material | Hardened Steel |
| Style | Trailer |
| Hasp Length | 11 1/4 in |
| Weight | 3.7 LB |
| EAN or UPC | 37325977816 |
