- Straight Bar Style
- 7 1/4 in Hasp Length
- 7/16 in Shackle Size
- Hardened Steel Material
includes
- Mounting Hardware
| Style | Straight Bar |
| Shackle Size | 7/16 in |
| Material | Hardened Steel |
| Hasp Length | 7 1/4 in |
| Weight | 1.25 LB |
| Style | Straight Bar |
| Shackle Size | 7/16 in |
| Material | Hardened Steel |
| Hasp Length | 7 1/4 in |
| Weight | 1.25 LB |