Product details
- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 3/8 in Body Width
features
- Bright molded-in colors for durability and easy identification
- Special trilingual safety lockout markings and labels
- Nonconductive Zenex™ body
- Extra long standard steel shackle for added versatility
- Six-pin tumbler cylinder for greater security
- Key-retaining feature ensures that padlocks are not left unlocked
- Custom laser engraving available
Specifications
Body Material | Zenex™ Thermoplastic |
Shape | Rectangular |
Body Height | 1 7/8 in |
Shackle Size | 1 1/2 in |
Shackle Length | 1 1/2 in |
Shackle Dia. | 3/16 in |
Material | Thermoplastic |
Lock Type | Padlock |
Shackle Material | Stainless Steel |
Unlock Mechanism | Key |
Combination/Keying | Keyed Different |
Body Width | 1 3/8 in |
Series | 410 |
Color | Red |
Shackle Type | Open |
Shackle Width | 25/32 in |
Key Type | Pin Tumbler |
No. of Pins | 6 |
Weight | 0.22 LB |
EAN or UPC | 71649078927 |
Compliance & Restrictions
- Prop 65