Product details
- Ball Valve Lockout Accessory Type
- 1/4 in to 1 in Diameter
- Metal w/ Powder Coated Material
Specifications
Accessory Type | Ball Valve Lockout |
Diameter | 1/4 in to 1 in |
Material | Metal w/ Powder Coated |
Weight | 0.25 LB |
Have an account? Sign in
Accessory Type | Ball Valve Lockout |
Diameter | 1/4 in to 1 in |
Material | Metal w/ Powder Coated |
Weight | 0.25 LB |