Product details
- Ball Valve Lockout Accessory Type
- 1 1/4 in to 3 in Diameter
- Metal w/ Powder Coated Material
Specifications
Diameter | 1 1/4 in to 3 in |
Material | Metal w/ Powder Coated |
Accessory Type | Ball Valve Lockout |
Weight | 1.0 LB |
Have an account? Sign in
Diameter | 1 1/4 in to 3 in |
Material | Metal w/ Powder Coated |
Accessory Type | Ball Valve Lockout |
Weight | 1.0 LB |