- 3/8 in x 1 3/4"
- Carbon Steel Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Bolt Size | 3/8 in |
| Bolt Length | 1 3/4 in |
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Weight | 7.66 LB |
| Bolt Size | 3/8 in |
| Bolt Length | 1 3/4 in |
| Material | Carbon Steel |
| Head Type | Sabre-Tooth® |
| Weight | 7.66 LB |