Maxi-Lift
SST516X150
5/16" X 1 1/2" STAINLESS STEEL SABOR TOOTH ELEVATOR BOLT BOX OF 100
Item #101355477
- 5/16 in x 1 1/2"
- Stainless Steel Material
- Sabre-Tooth® Head
applications
- Industrial
- Agriculture
| Head Type | Sabre-Tooth® |
| Bolt Length | 1 1/2 in |
| Material | Stainless Steel |
| Bolt Size | 5/16 in |
| Weight | 6.38 LB |
