- FlexMirror
- 2-1/4 x 3-1/2 in
- 23" Long
features
- Patented ball swivel for quick positioning
- Patented
| Mirror/Magnifier Size | 2-1/4 x 3-1/2 in |
| Overall Length | 23 in |
| Head Type | 180° Swivel, Rotates 360° |
| Weight | 0.35 LB |
| Mirror/Magnifier Size | 2-1/4 x 3-1/2 in |
| Overall Length | 23 in |
| Head Type | 180° Swivel, Rotates 360° |
| Weight | 0.35 LB |