Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB ManufacturingFC2252-316-E1

FC2252-316-E1

132852 FLANG BLK FC2252-316-E1
Item #105663142
MB ManufacturingFC2252-316-E1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • K-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
Seal Type Viton Seals w/ Flingers (E1)
Temperature Range [Max] 400 °F
Weight 5.78 LB
EAN or UPC 793699328523
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison