Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB ManufacturingFC425K2-716

FC425K2-716

5802002 FLANG BLK FC425K2-716
Item #102134898
MB ManufacturingFC425K2-716
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Nylaplate-K seal-slinger system
  • Rugged one-piece cast iron housing
  • Centrik-lok shaft locking device
  • Spherically seated bearing insert
  • Large diameter balls for high load capacities
  • Nylon retainers for quiet operation
  • Conveniently located lube fittings
  • Superior antirotation pin arrangement
  • Temperature range from -65 °F to 300 °F
Weight 8.89 LB
EAN or UPC 662864007214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison