Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB ManufacturingMCHB2

MCHB2

5805533 HANGERBLK MCHB2
Item #102123933
MB ManufacturingMCHB2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • K-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
  • Temperature range from -65 °F to 300 °F
Weight 4.65 LB
EAN or UPC 662864017640
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison