description
- These ball bearing hanger units are used with threaded connecting rods for an eccentric drive mechanism or application.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Hanger Type | Normal Duty |
| Locking Device | Setscrew Locking Collar |
| Weight | 7.96 LB |
| EAN or UPC | 662864017282 |

