features
- Centrik-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Flange Type | 3-Bolt Flange Braclet |
| Weight | 2.28 LB |
| EAN or UPC | 662864023481 |

