features
- K-LOK shaft locking device MB's exclusive, patented method of fastening the bearing inner race to the shaft provides substantial improvement in holding power ompared to eccentric locking collars and even greater improvement over 120° setscrew positioning
- Combination seal-slinger system. Optimum protection from loss of lubricant and entrance of dirt and contaminants is achieved with positive lip-type contact seals plus metal slingers outboard of the seals. The slingers throw excessive external contaminant
- Rugged, one-piece cast iron housing. Housings are designed to withstand bearing load ratings external vibration and shock. Foot mounted pillow block bolt holes are elongated for easy installation and adjustment.
- Spherically seated bearing insert with antirotation device. The spherical fit between the outer race O.D. and I.D. of the block is precisely controlled for easy shaft alignment. The antirotation device is permanently installed in the bearing insert O.D.
| Weight | 3.44 LB |
| EAN or UPC | 662864008662 |

