Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB ManufacturingPFC4551-34-E1

PFC4551-34-E1

131095 FLANG BLK PFC4551-34-E1
Item #103994689
MB ManufacturingPFC4551-34-E1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Centrik-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
Temperature Range [Max] 400 °F
Seal Type Viton Seals w/ Flingers (E1)
Weight 5.61 LB
EAN or UPC 793699310955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison