Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
MB ManufacturingTC352-716

TC352-716

5805434 T-U UNIT TC352-716
Item #102123276
MB ManufacturingTC352-716
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • K-lok shaft locking device
  • Combination seal-slinger system
  • Rugged one-piece cast iron housing
  • Spherically seated bearing insert
  • Superior antirotation pin arrangement
  • Temperature range from -65 °F to 300 °F
Weight 10.279 LB
EAN or UPC 662864016742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison