- BearKat® Magnifier Protective Eyewear
- Clear Lens
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Diopter Strength | 1.50 |
| Weight | 1.72 LB |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Diopter Strength | 1.50 |
| Weight | 1.72 LB |