- Class II Economy Safety Vest
- Size Group: Large
- Lime
| Size Group | Large |
| Color | Lime |
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Weight | 0.4 LB |
| EAN or UPC | 45143732234 |
| Size Group | Large |
| Color | Lime |
| Closure Type | Hook & Loop |
| Material | 100% Polyester |
| Weight | 0.4 LB |
| EAN or UPC | 45143732234 |