- Insulated Drivers Gloves
- Size Group: Large
| Glove Size | Large |
| Style | Keystone Thumb |
| Cuff Style | Slip-On |
| Material | Premium Grade Split Cow |
| Lining | Piled |
| Weight | 0.42 LB |
| Glove Size | Large |
| Style | Keystone Thumb |
| Cuff Style | Slip-On |
| Material | Premium Grade Split Cow |
| Lining | Piled |
| Weight | 0.42 LB |