- Unlined Drivers Gloves
- Size Group: Large
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Large |
| Material | Premium Grade Cowhide |
| Weight | 0.26 LB |
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Large |
| Material | Premium Grade Cowhide |
| Weight | 0.26 LB |