- Unlined Drivers Gloves
- Size Group: Small
| Material | Premium Grade Cowhide |
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Small |
| Weight | 0.27 LB |
| Material | Premium Grade Cowhide |
| Cuff Style | Rolled |
| Style | Keystone Thumb, Shirred Elastic Back |
| Glove Size | Small |
| Weight | 0.27 LB |