- Unlined Drivers Gloves
- Size Group: Medium
| Material | Select Grade Cowhide |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 3.43 LB |
| Material | Select Grade Cowhide |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 3.43 LB |