- Insulated Drivers Gloves
- Size Group: Medium
| Material | Premium Grade Grain Cow |
| Lining | Foam |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Weight | 4.35 LB |
| Material | Premium Grade Grain Cow |
| Lining | Foam |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Glove Size | Medium |
| Weight | 4.35 LB |