- Unlined Drivers Gloves
- Size Group: Large
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Economy Grain Pigskin |
| Style | Straight Thumb |
| Weight | 2.2 LB |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Material | Economy Grain Pigskin |
| Style | Straight Thumb |
| Weight | 2.2 LB |