- Unlined Drivers Gloves
- Size Group: Medium
| Material | Economy Grain Pigskin |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.4 LB |
| Material | Economy Grain Pigskin |
| Glove Size | Medium |
| Style | Straight Thumb |
| Cuff Style | Slip-On |
| Weight | 0.4 LB |