features
- Breathable
- Absorbent
- Clute and gunn patterns
- PVC dots on some styles
| Color | Brown |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Glove Type | Jersey |
| Material | Cotton |
| Lining | Red Fleece |
| Thumb Type | Straight |
| Cuff Type | Slip-On |
| Style | Slip-On Gunn |
| Weight | 2.27 LB |
| Color | Brown |
| Cuff Style | Slip-On |
| Glove Size | Large |
| Glove Type | Jersey |
| Material | Cotton |
| Lining | Red Fleece |
| Thumb Type | Straight |
| Cuff Type | Slip-On |
| Style | Slip-On Gunn |
| Weight | 2.27 LB |