- Fasguard™ Multi-Task Gloves
- Size Group: Large
- Black/Beige/White
| Glove Size | Large |
| Cuff Style | Velcro-Wrist |
| Color | Black/Beige/White |
| Material | Grain Goatskin, Spandex |
| Weight | 3.0 LB |
| Glove Size | Large |
| Cuff Style | Velcro-Wrist |
| Color | Black/Beige/White |
| Material | Grain Goatskin, Spandex |
| Weight | 3.0 LB |