Skip to content Skip to navigation menu
Merit Abrasives61059

61059

Power-Lock Snap-On Coated Discs
Item #102622838
  • Automotive Maintenance Products
Merit Abrasives61059
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automotive Maintenance Products

description

  • Since our beginning, GEARWRENCH automotive specialty tools have been driven by innovation. From our first specialty tool, the Model-T valve spring lifter, to our latest ratcheting puller, we’ve built our reputation with tools that make tough jobs easy. Most of our products have been upgraded with new improved features like dual material handles designed for a more comfortable grip or dual dipped handles on pliers providing more cushion for your hands. GEARWRENCH automotive specialty tools are proudly made with the finest components under the most stringent manufacturing guidelines. Made for everyday use – guaranteed for life. Better tools mean easier, more efficient work so we constantly evaluate automotive engineering trends allowing us to consistently improve and enhance our tools to better fit professional hands. That’s why they are the first choice for thousands of automotive technicians worldwide.

features

  • Disconnect tools for use on many Ford, GM and Mazda vehicles
  • Also used on Chrysler and Ford a/c line adapters
  • Tools also available individually
  • All metal construction and design built for strength and durability
  • Handles are easy to grasp and offer a strong grip for maximum torque
Body Material Fiber
Bond Resin
Type of Abrasive Coated
Abrasive Trade Name ALO
Dia. 3 in
Grit 60
Abrasive Material Aluminum Oxide
Mounting Snap On
No. of Pieces 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison